£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Ideal for drilling wood and offer 6x faster drilling penetration than a standard flat bit. Their 'Tri-Flute' design allows for faster chip ejection and their full screw tips ensure ease of use and pull through.
The cutting spurs produce clean holes with minimal break out and the tampered flute reduces binding. The drill bits are also heat treated for extra durability.
These stubby drill bits are 10cm (4in) long, making them ideal for drilling through joists or in enclosed areas. Suitable for holes up to 5cm (2in) deep.
This set of 6 contains the following sizes:
IR BLUE GROOVE 6X 5pcs 16mm, 18mm, 20mm, 22mm, 25mm inc Extension
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 5706919220076 |
MFR Part No. | 1922007 |
UNSPSC Code | 23101512 |