£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
14 Piece Holesaw Set designed for cutting wood and metal. Constructed from HSS bi-metal with 8% cobalt alloy for extreme resilience and long working life.
Designed to cut quickly and steadily through a wide variety of materials including metal, mild steel, aluminium, plastic and plasterboard.
Includes 11 hole saws ranging in sizes from 19mm to 76mm, a power change adapter, 2 x HSS-G pilot drill bits and a hard plastic carry case.
Contents
• 19,22,25,29,35,38,44,51,57,64 & 76mm Hole saws
• Power Change Adaptor
• HSS-G Pilot drill bit (split point)
• Sturdy carry case
Features and Benefits
• HSS bi-metal with 8% cobalt hole saws for extreme resilience and long service life
• Progressive tooth strip with a 10° cutting angle for a powerful bite and accelerated chip clearance
• Can be used on a variety of materials including metal, mild steel, aluminium, plastic and plasterboard
Typical applications
• Wood working and carpentry
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Bosch |
Diameter | 19 - 76mm |
EAN | 3165140279871 |
Item | Holesaw Sets |
MFR Part No. | 2608584667 |
Number of Pieces | 14 |
UNSPSC Code | 23101512 |