£28.79
Ex VAT
£34.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Bosch power change arbors for holesaws offer increased robustness and precision over its predecessor. The Power Change adaptor system enables the user to work more efficiently, allowing the holesaw and pilot drill to be changed without tools.
Features and Benefits
• Proven reliable Bosch technology
• Robust yet lightweight construction at just 0.15 Kgs
• High performance and easy to use - suitable for tradesman and hobbyists alike
Attribute | Value |
---|---|
Blade Material | Bi-Metal |
Brand | Bosch |
Cutting Depth | 85mm |
Diameter | 8.7mm |
EAN | 3165140965521 |
Item | Holesaws |
MFR Part No. | 2608522411 |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |