Bosch

2608580400, Holesaw, 20mm x 44mm

SKU:

BCH2807710E

MPN:

2608580400

£5.49

Ex VAT

£6.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This Bosch HSS Bi-Metal holesaw, ideal for professional hole drilling in metal (including aluminium and INOX), plastics and wood.


    Bosch's HSS Bi-Metal holesaw range uses a standard adaptor system for normal toolholders, with either a hexagonal or SDS-Plus shank.


    Key Features:


    • 8% cobalt alloy for greater durability and a longer lifetime.
    • Vario tooth strip for fast and accurate cuts.
    • High resistance to heat and wear for a long lifespan.


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Cutting Depth

    44mm

    Diameter

    20mm

    EAN

    3165140518222

    Item

    Holesaws

    MFR Part No.

    2608580400

    UNSPSC Code

    23101512