£7.19
Ex VAT
£8.63
Inc VAT
9 Variations Available
Product Details
Product Specification
This Bosch HSS Bi-Metal holesaw, ideal for professional hole drilling in metal (including aluminium and INOX), plastics and wood.
Bosch's HSS Bi-Metal holesaw range uses a standard adaptor system for normal toolholders, with either a hexagonal or SDS-Plus shank.
Key Features:
• 8% cobalt alloy for greater durability and a longer lifetime.
• Vario tooth strip for fast and accurate cuts.
• High resistance to heat and wear for a long lifespan.
Attribute | Value |
---|---|
Brand | Bosch |
Cutting Depth | 44mm |
Diameter | 51mm |
EAN | 3165140518413 |
Item | Holesaws |
MFR Part No. | 2608580419 |
UNSPSC Code | 23101512 |