£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Special for Sheet Metal Hole Saw offers durability while cutting holes through metal.
• Made of bi-metal HSS containing 8% cobalt alloy for extreme resilience and a long product lifetime.
• Configuration of the teeth on the Vario tooth strip is ideal for sawing with reduced wear on the cutting edge.
• Depth stop feature prevents breakthroughs to protect the work surface.
Product Description:
The Special for Sheet Metal Hole Saw offers durability while cutting holes through metal. Made of bi-metal HSS (high-speed steel) containing 8% cobalt alloy, this hole saw has less risk of tooth breakage and higher heat resistance for extreme resilience and a long product lifetime. The configuration of the teeth on the Vario tooth strip is ideal for sawing through thin material with reduced wear on the cutting edge. Furthermore, a depth-stop feature prevents breakthroughs to protect the work surface. Use this hole saw when cutting through sheet metal with a thickness of less than 5 mm, such as mild steel and stainless steel. It is suitable for use with all corded and cordless drill drivers.
The Special for Sheet Metal Hole Saw features Bosch´s unique power-change adapter with the fastest arbour system on the market. It allows for locking and unlocking the hole saw and pilot drills in one click.
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Brand | Bosch |
Cutting Depth | 20mm |
Diameter | 20mm |
EAN | 3165140376020 |
Item | Holesaws |
MFR Part No. | 2608584781 |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |