Bosch

2608594234, Holesaw, 86mm x 44mm, Carbide

SKU:

BCH2805159L

MPN:

2608594234

£28.49

Ex VAT

£34.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Endurance holesaw for Heavy Duty applications with sintered carbide teeth providing extreme durability during the most demanding use, 20x longer life compared with BiM (bimetal) tooth cutters.


    Increased cutting depth allows material to be cut up to 60mm thickness. Heavy duty design cuts into materials, where BiM saw blades just aren't enough. Sintered carbide teeth technology ensures higher temperature resistance during drilling into hard and abrasive materials such as hardened screws, nails, stainless steel, brick and similar.


    Holesaws can be easily replaced in seconds, thanks to the Power Change Plus adaptor (not supplied), one adaptor for all 20-127mm diameter holesaws.


    Product Specification
    Attribute
    Value

    Blade Material

    Carbide

    Brand

    Bosch

    Cutting Depth

    44mm

    Diameter

    86mm

    EAN

    3165140950039

    Item

    Holesaws

    MFR Part No.

    2608594234

    Number of Pieces

    1

    UNSPSC Code

    23101512