£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
HSS-G pilot drill bit for hexagon socket adaptor
Features and Benefits
• Width across flats 11 mm
• Easy to use
• High quality material
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Brand | Bosch |
Cutting Depth | 102mm |
Diameter | 11mm |
EAN | 3165140045186 |
Item | Holesaws |
MFR Part No. | 2608596119 |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |