£7.89
Ex VAT
£9.47
Inc VAT
15 Variations Available
Product Details
Product Specification
BI-Metal Speed Slot® Hole Saw With T3 Technology™ - Metric
Improved Metal Cutting Performance.Increased wall thickness improves durability and minimizes tooth loss.Optimized tooth design penetrates metal with ease.
Fast, efficicent cutting in wood.Larger, sharper teeth remove more wood for fast cutting
• Speed Slot® staircase design for fast, easy plug ejection
• Advanced tooth design increases cutting life
• 10% Thicker Wall adds strength and durability
Attribute | Value |
---|---|
Blade Material | Bi-Metal High Speed Steel |
Brand | Lenox |
Diameter | 20mm |
EAN | 0082472300987 |
Item | Holesaws |
MFR Part No. | 3009820MMHS |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |