£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
68C
High carbon steel drill with adjustable steel cutter. 8mm hexagon shank suitable for use in drill chucks. The cutting blade length is easily adjusted using a screwdriver.
Suitable for cutting holes in sheets of unhardened material up to 2mm thick.
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Monument |
EAN | 5015375000680 |
MFR Part No. | 68C |
UNSPSC Code | 23101512 |