£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
This extended length pilot drill is suited for use with all DCH and MPH series hole saws and arbors except the A3 Ulti-Mate. Manufactured from High Speed Steel (HSS) the product is highly resilient.
Features and Benefits
• Manufactured from High Speed Steel (HSS) for durability and a clean cut
• Extended length allows for the drilling of holes in thick materials
• Designed for use with Deep Cut (DCH) and Tungsten Carbide Tipped Multi Purpose (MPH) holesaws for versatility of use
• Will fit all Starrett® arbors, except the A3 Ulti-Mate
Typical Applications
• For use with holesaws or arbors
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Brand | Starrett |
Diameter | 92mm |
EAN | 0049659118254 |
Item | Arbor |
MFR Part No. | A014CE |
Number of Pieces | 1 |
System of Measurement | Metric |
UNSPSC Code | 23101512 |