£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
The hexagonal shank Oops arbor acts as a pilot drill adaptor that fits in place of the drill in numbers A1, A2 or A10 regular holesaw arbors. The arbor allows diameters to be enlarged by attaching a saw of the same size to that of the existing hole, acting as a pilot drill for the larger diameter saw. The minimum hole enlargement is 4.7mm (3/16in.) between the pilot saw diameter and the cutting saw diameter.
Features and Benefits
• Can be used in conjunction with A1, A2 or A10 type holesaw arbors for versatility
• Works with holesaw types (SH) Constant Pitch HSS Bi-Metal, (DH) Dual Pitch HSS Bi-Metal, (MPH) TCT Multipurpose, (CT) Carbide Tipped and (D) Diamond Grit for a wide scope of use
• Simple way of enlarging the diameter of holes
Typical Applications
• Cutting
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Brand | Starrett |
EAN | 0049659660784 |
Item | Arbor |
MFR Part No. | AY228 |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |