£14.49
Ex VAT
£17.39
Inc VAT
2 Variations Available
Product Details
Product Specification
This 300mm (12″) hole saw arbor extension bar from Starrett® is designed to extend the reach of a holesaw.
Features and Benefits
• A15 arbor suitable for use with any arbor with a 9.5mm (3/8″) shank size
• A5 arbor suitable for use with any arbor with an 11mm (7/16″) shank size
• Durable steel construction for a long service life
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Brand | Starrett |
Cutting Depth | 300mm |
Diameter | 13mm |
EAN | 0049659551457 |
Item | Arbor |
MFR Part No. | AY219 |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |