noscriptStarrett AX5100, Holesaw, 44mm x 41mm, Bi-metal High Speed Steel FCH0134-G | Cromwell Tools

Starrett

AX5100, Holesaw, 44mm x 41mm, Bi-metal High Speed Steel

SKU:

STT0500171Y

MPN:

FCH0134-G

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK

    Product Details

    Bi-metal Fast Cut holesaws combine a brand new tooth material, boasting enhanced durability and a new tooth design that provides a smoother, faster cut on a wide range of materials, when compared against the previous Constant Pitch saw.
    Specifically suited to cutting stainless and mild steel sheet, the Fast Cut will also cut through tubes with a wall thickness of up to 3mm (1/8").


    Features and Benefits
    • New tooth design, providing a smoother, faster cut on almost all materials
    • Enhanced heat and wear resistance
    • Specifically suited to cutting stainless and mild steel sheet
    • Will also cut through tubes with a wall thickness of up to 3mm


    Notes
    • Images for illustrative purposes only


    Product Specification
    Attribute
    Value

    Blade Material

    Bi-Metal High Speed Steel

    Brand

    Starrett

    Cutting Depth

    41mm

    Diameter

    44mm

    EAN

    7891265004918

    Item

    Holesaws

    MFR Part No.

    AX5100

    Number of Pieces

    1

    UNSPSC Code

    23101512