£21.99
Ex VAT
£26.39
Inc VAT
22 Variations Available
Product Details
Product Specification
High-hardness, carbide tipped teeth with a triple chip tooth grind, ideal for use on PVC, wood, fibreglass, ABS and materials that are too hard and abrasive for regular steel holesaws. The cutting depth is 41mm (15/8”). Saws have 3TPI constant pitch teeth.
Holesaw and Arbor sizes:
14-30mm - use Arbor K1 or K4.
32-210mm - use Arbor K2 or K10.
Attribute | Value |
---|---|
Blade Material | Carbide-Tipped |
Brand | Starrett |
Cutting Depth | 41mm |
Diameter | 25mm |
EAN | 0049659656169 |
Item | Holesaws |
MFR Part No. | CT100 |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |