£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
D-34855
4-piece bi-metal kit suitable for drills with 10-13mm chuck diameters. These holesaws are designed to cut metal, mild steel, aluminium, PVC and wood.
Diameters: 20mm, 25mm, 32mm and 35mm.
Complete with arbor and carry case.
Attribute | Value |
---|---|
Brand | Makita |
Diameter | 20 - 35mm |
Item | Holesaw Sets |
MFR Part No. | D-34855 |
Number of Pieces | 5 |
UNSPSC Code | 23101512 |