£19.49
Ex VAT
£23.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Diamond coated cutting edge permanently bonded to tough steel body provides necessary clearance for cutting at high speed. Rapidly cuts through reinforced plastic, germanium and other abrasive materials.
Holesaw and Arbor sizes:
14-30mm - use Arbor XA1.
32-210mm - use Arbor XA2.
Attribute | Value |
---|---|
Blade Material | Diamond Grit |
Brand | Starrett |
Cutting Depth | 41mm |
Diameter | 19mm |
EAN | 0049659567076 |
Item | Holesaws |
MFR Part No. | D0034 |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |