£8.19
Ex VAT
£9.83
Inc VAT
64 Variations Available
Product Details
Product Specification
HSS Premium Cobalt Bi-Metal Holesaws
Variable pitched premium 8% cobalt holesaw for professional use
• Features a smooth and fast cutting action
• Precision set teeth for material penetration and swarf clearance
• 38mm cutting depth
• Will cut thin and thick gauge materials
• Suitable for cutting aluminium, steel, stainless steel, brass, cast iron, wood and plastic
• 8% cobalt for resistance and long life
Attribute | Value |
---|---|
Blade Material | Bi-Metal High Speed Steel |
Brand | Dart |
Cutting Depth | 38mm |
Diameter | 14mm |
EAN | 5055297105919 |
Item | Holesaws |
MFR Part No. | DPH014 |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |