Dart

DPH152, Holesaw, 152mm x 38mm

SKU:

DAR2803216P

MPN:

DPH152

£67.99

Ex VAT

£81.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    HSS Premium Cobalt Bi-Metal Holesaws


    Variable pitched premium 8% cobalt holesaw for professional use
    • Features a smooth and fast cutting action
    • Precision set teeth for material penetration and swarf clearance
    • 38mm cutting depth
    • Will cut thin and thick gauge materials
    • Suitable for cutting aluminium, steel, stainless steel, brass, cast iron, wood and plastic
    • 8% cobalt for resistance and long life


    Product Specification
    Attribute
    Value

    Brand

    Dart

    Cutting Depth

    38mm

    Diameter

    152mm

    EAN

    5055297103175

    Item

    Holesaws

    MFR Part No.

    DPH152

    Number of Pieces

    1

    UNSPSC Code

    23101512