£277.00
Ex VAT
£332.40
Inc VAT
Product Details
Product Specification
DPHK11 11 Piece HSS Premium Cobalt Bi-Metal Holesaw Kit
Variable pitched premium 8% cobalt holesaw for professional use
• Features a smooth and fast cutting action
• Precision set teeth for material penetration and swarf clearance
• 38mm cutting depth
• Will cut thin and thick gauge materials
• Suitable for cutting aluminium, steel, stainless steel, brass, cast iron, wood and plastic
• 8% cobalt for resistance and long life
Set Includes 16,20,25,32,44,51,64,68,76mm Holesaws
Attribute | Value |
---|---|
Brand | Dart |
Diameter | 16 - 76mm |
EAN | 5055297115864 |
Item | Holesaw Sets |
MFR Part No. | DPHK11 |
Number of Pieces | 11 |
UNSPSC Code | 23101512 |