£93.99
Ex VAT
£112.79
Inc VAT
Product Details
Product Specification
DPHK9 9 Piece HSS Premium Cobalt Bi-Metal Holesaw Kit
Variable pitched premium 8% cobalt holesaw for professional use
• Features a smooth and fast cutting action
• Precision set teeth for material penetration and swarf clearance
• 38mm cutting depth
• Will cut thin and thick gauge materials
• Suitable for cutting aluminium, steel, stainless steel, brass, cast iron, wood and plastic
• 8% cobalt for resistance and long life
Set Includes 19,22,29,38,44,51,57mm Holesaws
Attribute | Value |
---|---|
Brand | Dart |
Contents | 19,22,29,38,44,51,57mm Holesaws |
EAN | 5055297115871 |
Item | Holesaw Sets |
MFR Part No. | DPHK9 |
Number of Pieces | 9 |
System of Measurement | Metric |
UNSPSC Code | 23101512 |