£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Features and Benefits:
• Reduced wall thickness for fast, clean cuts in a range of materials.
• Premium quality High Speed Steel. Strong teeth for excellent cutting performance and durability. The entire tooth is made of HSS not just the tip.
• Large, staggered slots for fast, hassle free plug removal.
• Optimised tooth geometry for faster cutting - a sharper tooth with an aggressive cutting edge for fast, clean cuts through material.
• Excellent performance with increased durability thanks to the double tooth configuration and wide shoulders.
• A hassle-free universal mandrel connection made from hardened steel. It fits all brands and has a tool-free quick release collar.
Attribute | Value |
---|---|
Blade Material | Bi-Metal High Speed Steel |
Brand | DeWalt |
Cutting Depth | 46mm |
Diameter | 70mm |
EAN | 5035048090473 |
Item | Holesaws |
MFR Part No. | DT83070-QZ |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |