Kennedy

Holesaw, 33mm x 38mm, Bi-metal

SKU:

KEN0500330K

MPN:

0500330K

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (50+)

    Product Details

    This 9 piece electricians kit is used for producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic.


    Features and Benefits
    • Very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish
    • Cuts up to 40% faster then constant pitch saws
    • Varying tooth pitch gives substantial reductions in noise
    • Tooth life is greatly extended
    • Battery life is long when used with a cordless drill
    • 4 to 6 teeth per inch. 28.5mm (1 1/8") cutting depth.


    Typical Applications
    • Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8") cutting depth.


    Notes:
    Comprises of 16, 20, 25, 32, 40 and 51mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 Spring, K1 and K10 arbors with pilot drills.
    Supplied in a robust plastic carry case.


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Bi-Metal

    Brand

    Kennedy

    Cutting Depth

    38mm

    Diameter

    33mm

    EAN

    5036140025783

    Item

    Holesaws

    Number of Pieces

    1

    UNSPSC Code

    23101512