noscriptKennedy Holesaw, 79mm x 28.5mm, Bi-metal 0505790K | Cromwell Tools

Kennedy

Holesaw, 79mm x 28.5mm, Bi-metal

SKU:

KEN0505790K

MPN:

0505790K

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (50+)

    Product Details

    The Kennedy® variable pitch hole saws deliver high quality holes in a range of materials, including wood, steel, brass, bronze, and cast iron. The M3 HSS cutting teeth aggressively cut to give a very smooth finish with little to no tear out.


    Features and Benefits
    • Cuts up to 40% faster than constant pitch saws
    • Varying tooth pitch disrupts harmonics to substantially reduce noise
    • Tooth life is extended when used in conjuction with a cordless drill


    Typical Applications
    • Construction
    • Engineering
    • Maintenance


    Notes
    • 4-6 teeth per inch
    • 28.5mm (11/8") cutting depth


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Bi-Metal

    Brand

    Kennedy

    Cutting Depth

    28.5mm

    Diameter

    79mm

    EAN

    5036140027404

    Item

    Holesaws

    Number of Pieces

    1

    UNSPSC Code

    23101512