£13.39
Ex VAT
£16.07
Inc VAT
21 Variations Available
Product Details
Product Specification
The tungsten carbide tipped multi-purpose (MPH) holesaws from Starrett® are suitable for most non-metallic construction materials, and are ideal for tradespeople. Suitable for use in mains and battery powered tools.
Features and Benefits
• Cuts through non-metallic materials up to five times faster than a bi-metal hole saw
• Provides rapid cutting results
• Deep gullet for easy core removal
• Provides smooth stock removal with minimum heat build-up
Typical Applications
• Wood
• MDF
• Plastics
• Plasterboard
• Ceramic wall tiles
Attribute | Value |
---|---|
Blade Material | Carbide-Tipped |
Brand | Starrett |
Cutting Depth | 54mm |
Diameter | 38mm |
EAN | 0049659689457 |
Item | Holesaws |
MFR Part No. | MPH0112 |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |