Starrett

SM24, Holesaw, 24mm x 6mm, Carbide-tipped

SKU:

STC0505224K

MPN:

SM24

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (5)

    Product Details

    Industry standard sheet metal holesaws from Starrett, known for their class-leading reliability and effectiveness.


    Features and Benefits
    • Tungsten carbide tipped teeth provide superb product life and cutting performance
    • The teeth have a positive cutting angle which provides fast and efficient removal of chips and swarf plus a high cutting accuracy
    • Safety stop at the base of the holesaw prevents drilling beyond maximum cutting depth of 13mm (1/2")
    • Complete assembly - no need to purchase a separate arbor and pilot drill


    Typical Applications
    • Ideal for production cutting of high alloy and stainless steels, non ferrous light metals and reinforced fabrics


    Notes
    • Replacement pilot drills available


    Product Specification
    Attribute
    Value

    Blade Material

    Carbide-Tipped

    Brand

    Starrett

    Cutting Depth

    6mm

    Diameter

    24mm

    EAN

    0049659118728

    Item

    Holesaws

    MFR Part No.

    SM24

    Number of Pieces

    1

    UNSPSC Code

    23101512