noscriptClarkson Ripper Cutter, 20mm, Threaded Shank, Coarse, 4fl, Cobalt High Speed Steel, M42 776R40G | Cromwell Tools

Clarkson

Ripper Cutter, 20mm, Threaded Shank, Coarse, 4fl, Cobalt High Speed Steel, M42

SKU:

MGZ0611501A

MPN:

776R40G

£78.49

Ex VAT

£94.19

Inc VAT

OUT OF STOCK

    Product Details

    Screwed Shank Stub Length Ripper Cutter


    Aluminium ripper with coarse pitch for machining light alloys. Stub length for extra rigidity and where length is not important.


    • HSS-E (M42)
    • Diameter manufactured to ISO 3338 / DIN 1835
    • Length manufactured to ISO 1641 / DIN 327 /BS 122
    • Centre cutting
    • Stub length
    • Normal pitch


    Product Specification
    Attribute
    Value

    Brand

    Clarkson

    Cutter Diameter

    20mm

    Cutting Direction

    Right Hand

    ECLASS Code

    21010500

    Flute Length

    22mm

    Material

    Cobalt High Speed Steel

    MFR Part No.

    776R40G

    Number of Flutes

    4

    Overall Length

    82mm

    Pitch

    Coarse

    Plunge Type

    Centre Cutting

    Shank Diameter

    16mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    UNSPSC Code

    23241614