£208.99
Ex VAT
£250.79
Inc VAT
3 Variations Available
Product Details
Product Specification
FFT3 EFM-03 NAN3FEED Small Diameter Endmills
• Endmills to suit FFT3 WXMT 030206T one-sided trigon inserts
• Maximal depth of cut 0.6 mm
• 17° cutting edge angle
• Positive rake angle
• Ramping-down capability
• Coolant holes directed to each individual cutting edge, for an efficient coolant supply through the cutter body
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | Coolant Through |
Depth of Cut | 0.6mm |
ECLASS Code | 28039190 |
Head Length | 25mm |
Head Type | Modular Head Mill |
Insert Holding Type | Clamp Screw |
Insert Shape | Trigon |
Insert Size | 0302 |
Insert Style | WXMT |
ISO Designation | FFT3 EFM D12-3-120-C12-03 |
Maximum Cutting Diameter | 12mm |
Milling Application | Facing Plunging & Recessing Profiling Ramping Side Plunging |
Minimum Cutting Diameter | 7.6mm |
Number of Inserts | 3 |
Overall Length | 120mm |
Series | Nan3feed |
Shank Diameter | 12mm |
Shank Type | Cylindrical |
UNSPSC Code | 23242106 |