SKU:
ISC1393827G
MPN:
3336672
£214.00
Ex VAT
£256.80
Inc VAT
9 Variations Available
Product Details
Product Specification
FFX4 ED
Endmills carrying small double-sided "bone shape" inserts with 4 cutting edges for fast feed milling. Used for small size pockets milling.
Available in both cylindrical and weldon shank.
• 17 ̊ cutting edge angle
• Ramping down capability
• Positive axial rake angle
• Fine pitch due to narrow insert width
• Very firm insert clamping
• Coolant holes, directed to each individual cutting edge, for an efficient cooling effect
• Polish coating on the cutter's body providing better chip flow and protection from corrosion and wear
• 1.8 mm radius for programming
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | Coolant Through |
Depth of Cut | 0.8mm |
ECLASS Code | 28039190 |
Head Length | 50mm |
Head Type | Modular Head Mill |
Insert Size | 0403 |
Insert Style | XNMU |
ISO Designation | FFX4 ED16-2-050-W20-04 |
Maximum Cutting Diameter | 16mm |
Milling Application | Facing Helical Interpolation Plunging & Recessing Profiling Ramping Side Plunging |
Minimum Cutting Diameter | 8.6mm |
Number of Inserts | 2 |
Overall Length | 110mm |
Series | Logiq4feed |
Shank Diameter | 16mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23242106 |