SKU:
ISC1393827Q
MPN:
3336690
£300.99
Ex VAT
£361.19
Inc VAT
4 Variations Available
Product Details
Product Specification
FFX4 ED-M
Endmills with FLEXFIT threaded adaptation carrying small double-sided "bone shape" inserts with 4 cutting edges, for fast feed milling. Used for small size pockets milling.
• 17 ̊ cutting edge angle
• Ramping down capability
• Positive axial rake angle
• Fine pitch due to narrow insert width
• Very firm insert clamping
• Coolant holes, directed to each individual cutting edge, for an efficient cooling effect
• Polish coating on the cutter's body providing better chip flow and protection from corrosion and wear
• 1.8 mm radius for programming
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | Coolant Through |
Depth of Cut | 0.8mm |
ECLASS Code | 28039190 |
Head Type | Modular Head Mill |
Insert Size | 0403 |
Insert Style | XNMU |
ISO Designation | FFX4 ED25/.98-4-M12-04 |
Maximum Cutting Diameter | 25mm |
Milling Application | Facing Helical Interpolation Plunging & Recessing Profiling Ramping Side Plunging |
Minimum Cutting Diameter | 17.6mm |
Number of Inserts | 4 |
Overall Length | 52mm |
Series | Logiq4feed |
Shank Diameter | 21mm |
Shank Thread Size | M12 |
Shank Type | Threaded |
UNSPSC Code | 23242106 |