£206.99
Ex VAT
£248.39
Inc VAT
2 Variations Available
Product Details
Product Specification
HM390 ETP-04
90° small diameter endmills carrying HM390 TPKR 0401 triangular inserts with 3 helical cutting edges.
• Cylindrical Shank
• 90º cutting edge angle
• Cutter body has a special protective single-layer coating for uninterrupted chip flow and protection from corrosion and wear
• Available in diameters 8 and 10 mm
• 3 mm maximum depth of cut
• Ramping down ability
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | External |
Depth of Cut | 3mm |
ECLASS Code | 28039190 |
Head Length | 15mm |
Head Type | Modular Head Mill |
Insert Shape | Triangle |
Insert Size | 0401 |
Insert Style | TPKR |
ISO Designation | HM390 ETP D10-3-C10-04 |
Maximum Cutting Diameter | 10mm |
Milling Application | Facing Helical Interpolation Shouldering Slotting |
Number of Inserts | 3 |
Overall Length | 80mm |
Series | Nanmill |
Shank Diameter | 10mm |
Shank Type | Cylindrical |
UNSPSC Code | 23242106 |