SKU:
ISC1394025L
MPN:
3350629
£199.00
Ex VAT
£238.80
Inc VAT
2 Variations Available
Product Details
Product Specification
HM390 ETP-MM-04
90° endmills with a MULTI-MASTER threaded adaptation carrying HM390 TPKR 0401... triangular inserts with helical cutting edges.
• Cylindrical Shank
• 90º cutting edge angle
• Cutter body has a special protective single-layer coating for uninterrupted chip flow and protection from corrosion and wear
• Available in diameters 8 and 10 mm
• 3 mm maximum depth of cut
• Ramping down ability
• Uses HM390 TPKR 0401 Single sided triangular inserts
• Screw head clamping method for small inserts which involves a key with magnetic end
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | External |
Depth of Cut | 3mm |
ECLASS Code | 28039190 |
Head Type | Modular Head Mill |
Insert Shape | Triangle |
Insert Size | 0401 |
Insert Style | TPKR |
ISO Designation | HM390 ETP D10-3-MMT06-04 |
Maximum Cutting Diameter | 10mm |
Milling Application | Facing Helical Interpolation Shouldering Slotting |
Number of Inserts | 3 |
Overall Length | 18.3mm |
Series | Nanmill |
Shank Diameter | 9.6mm |
Shank Thread Size | T06 |
Shank Type | Threaded |
UNSPSC Code | 23242106 |