SKU:
ISC1394025V
MPN:
3345998
£214.00
Ex VAT
£256.80
Inc VAT
4 Variations Available
Product Details
Product Specification
HM390 ETP-MM-05
90° Endmills with a MULTI-MASTER threaded adaptation carrying HM390 TPKT 0502... triangular inserts with helical cutting edges.
• 90º cutting edge angle
• Cutting geometry reduces cutting forces and provides smooth cutting
• Ramping down ability
• All cutters feature coolant holes directed to each cutting edge
• Cutter body has a protective polished coating for uninterrupted chip flow and protection from corrosion and wear
• Size range - 10 to16 mm
• Maximum depth of cut of 3.5 m
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | Coolant Through |
Depth of Cut | 3.5mm |
ECLASS Code | 28039190 |
Head Type | Modular Head Mill |
Insert Shape | Triangle |
Insert Size | 0502 |
Insert Style | TPKT |
ISO Designation | HM390 ETP D14-03-MMT08-05 |
Maximum Cutting Diameter | 14mm |
Milling Application | Facing Helical Interpolation Ramping Shouldering Slotting |
Number of Inserts | 3 |
Overall Length | 22.9mm |
Series | Heli3mill |
Shank Diameter | 13.6mm |
Shank Thread Size | T08 |
Shank Type | Threaded |
UNSPSC Code | 23242106 |