£362.99
Ex VAT
£435.59
Inc VAT
5 Variations Available
Product Details
Product Specification
T890HT ELN-R13
90° endmills carrying T890 LN.T 1306... tangentially clamped inserts with 8 cutting edges. For face and shoulder milling.
• Available in cylindrical and weldon shank
• 90° cutting edge angle
• Coarse- and fine-pitch configurations
• Coolant channels directed to each cutting edge
• Rigid dovetail clamping configuration
• Polished coating for better chip flow and protects against corrosion and wear
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | Coolant Through |
Depth of Cut | 9.5mm |
ECLASS Code | 28039190 |
Head Length | 44mm |
Head Type | Modular Head Mill |
Insert Size | 1306 |
Insert Style | LN_T |
ISO Designation | T890HT ELN D40-4-C32-13 |
Maximum Cutting Diameter | 40mm |
Milling Application | Facing Shouldering Slotting |
Number of Inserts | 4 |
Overall Length | 130mm |
Series | Logiq8tang |
Shank Diameter | 32mm |
Shank Type | Cylindrical |
UNSPSC Code | 23242106 |