£279.99
Ex VAT
£335.99
Inc VAT
6 Variations Available
Product Details
Product Specification
TR6 ER
Multifunction endmills that can carry four different insert geometries.
• Size range 16.00mm to 32.00mm
• Tool diameter does not change for all insert corner radii
• Tool design enables undercutting
• Coolant holes are directed to each and every cutting edge
• Cutter body has a protective polished coating for uninterrupted chip flow and protection from corrosion and wear
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | Coolant Through |
ECLASS Code | 28039190 |
Head Type | Modular Head Mill |
Insert Size | 0702 |
Insert Style | TNCU TRFF TXMT |
ISO Designation | TR6 ER D32-80-6-C32-07 |
Maximum Cutting Diameter | 32mm |
Milling Application | Facing Profiling Shouldering |
Number of Inserts | 6 |
Series | Tor6mill |
Shank Diameter | 32mm |
Shank Type | Cylindrical |
UNSPSC Code | 23242106 |