Allied Machine and Engineering

7C218P-18CI AM300 COAT INSERT

SKU:

AME1561319R

MPN:

7C218P-18CI

£88.69

Ex VAT

£106.43

Inc VAT

IN STOCK (40)

    Product Details

    Allied Machine Engineering presents the GEN3SYS® XT high penetration drills. Complete with corner and cutting edge enhancements and combined with their new AM300® coating these durable drills deliver on all three counts of durability, reliability and increased productivity. The GEN3SYS® XT is designed with the right geometry increasing penetration rates and tool life whilst maintaining high cost effectiveness.


    Features and Benefits
    • Durabile carbide construction for improves strength and rigidity
    • Provides excellent chip control, improved durability and added stability
    • AM300® coating for prolonged tool lifespan


    Sprecifications
    • Grade: C2 (K20)
    • AM300® coating
    • Geometry: Low Rake (16.5CI) Stainless (18CI)
    • Included angle: 140°
    • Diameter: 16.5mm, 18mm
    • Material: Carbide


    Typical Applications
    • Drilling
    • Steel
    • Stainless Steel
    • Cast iron


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    UNSPSC Code

    23241600