£217.99
Ex VAT
£261.59
Inc VAT
Product Details
Product Specification
CoroMillⓇ 300 Face Milling Cutter
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Depth of Cut | 4mm |
ECLASS Code | 28039190 |
Head Type | Not Modular |
ISO Designation | R300-016A20L-08L |
Maximum Cutting Diameter | 16mm |
Milling Application | Finishing |
Neck Length | 51.9mm |
Overall Length | 200mm |
Series | CoroMill 300 |
Shank Diameter | 20mm |
Toolholder Style | R300 |
UNSPSC Code | 23242106 |