£359.99
Ex VAT
£431.99
Inc VAT
3 Variations Available
Product Details
Product Specification
CoroMillⓇ 390 Square Shoulder Milling Cutter
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | Through Coolant |
Cutting Edge Angle | 90 |
Depth of Cut | 10mm |
ECLASS Code | 28039190 |
Head Type | Not Modular |
ISO Designation | R390-040A32-11M |
Maximum Cutting Diameter | 40mm |
Overall Length | 170mm |
Series | CoroMill 390 |
Shank Type | Plain Round |
Toolholder Material | Steel |
Toolholder Style | R390 |
UNSPSC Code | 23242106 |