£559.00
Ex VAT
£670.80
Inc VAT
15 Variations Available
Product Details
Product Specification
The S90TN16-C ECON TN Shoulder End Milling Cutter is a square shoulder shell milling cutter designed for precision machining. It features a double negative geometry using TNGX 1606 double-sided inserts. With a cutting diameter of 100mm, a 90° approach angle, and a 32mm connection bore conforming to DIN 8030-A standards, this cutter is ideal for face milling, shallow shoulder milling, shallow slot milling, and helical milling in pre-machined holes. The tool offers a 50mm protrusion length, through-coolant capability, and a differential pitch, enhancing its performance in various milling applications.
Features and Benefits
• Higher number of teeth for greater productivity
• Differential pitch available for smooth machining
Typical Applications
• N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)
• P - Steel and cast steel (steels with alloy content ≤ 10% and a hardness of < 45HRC)
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | Coolant Through |
Cutting Edge Angle | 90° |
ECLASS Code | 28039190 |
Height | 63mm |
Insert Shape | Special Parallelogram |
ISO Designation | DIN 8030-A |
Maximum Cutting Diameter | 125mm |
MFR Part No. | 125A07R-S90TN16-C |
Milling Application | Helical Interpolation |
Number of Inserts | 7 |
Toolholder Style | Square Shoulder Mill |
UNSPSC Code | 23242106 |