£649.00
Ex VAT
£778.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Nickelized steel face mill with double negative geometry utilising 8 double-sided inserts. The cutting diameter ranges from 125mm to 135.8mm with a 43° approach angle and a 40mm connection bore according to DIN 8030-A. 63mm functional and, through coolant and differential pitch for face milling and chamfering with a maximum depth of cut of ON.. 4mm, SN.. 7mm.
Features and Benefits
• Internal coolant for improved tool life
• Improved chip evacuation provides high surface quality and reliability
• Easily accessible large clamping screws for easy handling of inserts
Typical Applications
• Hardened Metals
• Cast Iron
• Stainless Steel
• Steel
• Cast Steel
• High-temperature alloys
Attribute | Value |
---|---|
Brand | Pramet |
Coolant Delivery | Coolant Through |
Cutting Edge Angle | 43° |
EAN | 3603604105361 |
ECLASS Code | 28039190 |
Height | 63mm |
Insert Shape | Octagon |
Insert Size | 0605 |
ISO Designation | 125A10R-S45ON06-C |
Maximum Cutting Diameter | 135.8mm |
MFR Part No. | 8347621 |
Milling Application | Facing Helical Interpolation Plunging Ramping |
Number of Inserts | 10 |
Toolholder Material | Steel |
Toolholder Style | Face Mill |
UNSPSC Code | 23242106 |