£269.00
Ex VAT
£322.80
Inc VAT
5 Variations Available
Product Details
Product Specification
These cylindrical and exchangeable head tools possess precision-ground geometry, ensuring stable clamping and extended tool life. Ideal for various materials, they facilitate efficient chip evacuation, reducing overcutting and chip sticking. Whether it's deep pocketing, cross-hole milling, or face milling, these tools deliver superior surface finish and reliability with every use.
Features and Benefits
• Precision-ground geometry for stable clamping and extended tool life
• Efficient chip evacuation reduces overcutting and chip sticking
• Superior surface finish for enhanced machining quality
• Reliable performance in deep pocketing, cross-hole milling, and face milling applications
Attribute | Value |
---|---|
Brand | Pramet |
Cutting Edge Angle | 12° |
EAN | 3603604263177 |
ECLASS Code | 28039190 |
ISO Designation | SOHT 12 |
Maximum Cutting Diameter | 35mm |
MFR Part No. | 8551764 |
UNSPSC Code | 23242106 |