Iscar

FF FWX D063-05-27-08 FACE MILL

SKU:

ISC1326558G

MPN:

3191312

£424.00

Ex VAT

£508.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Traditionally roughing out of large areas of material has been done with 45° face mills, 90° type cutters. The restriction on depth of cut is usually the power of the machine, the size of the machine taper or condition of the machine. By adapting a new method of rough milling cycle times this can be reduced by 50%.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    28039190

    UNSPSC Code

    23242106