£529.00
Ex VAT
£634.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Traditionally roughing out of large areas of material has been done with 45° face mills, 90° type cutters. The restriction on depth of cut is usually the power of the machine, the size of the machine taper or condition of the machine. By adapting a new method of rough milling cycle times this can be reduced by 50%.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
ISO Designation | FF FWX D080-06-32-08 |
Toolholder Style | Face Mill |
UNSPSC Code | 23242106 |