£395.99
Ex VAT
£475.19
Inc VAT
5 Variations Available
Product Details
Product Specification
FFQ4 D-12
High feed face mills carrying single-sided Inserts with 4 cutting edges.
• Sizes
• Positive insert positioning
• Interrupted cut
• For use with FFQ4 SOMT Inserts
Attribute | Value |
---|---|
Arbor Hole Diameter | 22mm |
Brand | Iscar |
Coolant Delivery | Coolant Through |
Depth of Cut | 1.5mm |
ECLASS Code | 28039190 |
Hub Diameter | 48mm |
Insert Shape | Square |
Insert Size | 1205 |
Insert Style | SOMT |
ISO Designation | FFQ4 D052-5-22-12 |
Maximum Cutting Diameter | 52mm |
Milling Application | Facing Helical Interpolation Plunging & Recessing Profiling Ramping Side Plunging |
Number of Inserts | 5 |
Series | Mill4Feed |
UNSPSC Code | 23242106 |