£487.99
Ex VAT
£585.59
Inc VAT
5 Variations Available
Product Details
Product Specification
FFQ4 D-12
High feed face mills carrying single-sided Inserts with 4 cutting edges.
• Sizes
• Positive insert positioning
• Interrupted cut
• For use with FFQ4 SOMT Inserts
Attribute | Value |
---|---|
Arbor Hole Diameter | 27mm |
Brand | Iscar |
Coolant Delivery | Coolant Through |
Depth of Cut | 1.5mm |
ECLASS Code | 28039190 |
Hub Diameter | 60mm |
Insert Shape | Square |
Insert Size | 1205 |
Insert Style | SOMT |
ISO Designation | FFQ4 D066-6-27-12 |
Maximum Cutting Diameter | 66mm |
Milling Application | Facing Helical Interpolation Plunging & Recessing Profiling Ramping Side Plunging |
Number of Inserts | 6 |
Series | Mill4Feed |
UNSPSC Code | 23242106 |