£319.00
Ex VAT
£382.80
Inc VAT
2 Variations Available
Product Details
Product Specification
FFX4 FD
Face mills carrying small double-sided "bone shape" inserts with 4 cutting edges, for fast feed milling. Used for small size pockets and face milling.
• 17 ̊ cutting edge angle
• Ramping down capability
• Positive axial rake angle
• Fine pitch due to narrow insert width
• Very firm insert clamping
• Coolant holes, directed to each individual cutting edge, for an efficient cooling effect
• Polish coating on the cutter's body providing better chip flow and protection from corrosion and wear
• 1.8 mm radius for programming
Attribute | Value |
---|---|
Arbor Hole Diameter | 16mm |
Brand | Iscar |
Coolant Delivery | Coolant Through |
Cutting Edge Angle | 17° |
Depth of Cut | 24.6mm |
ECLASS Code | 28039190 |
Hub Diameter | 38mm |
Insert Size | 403 |
Insert Style | XNMU |
ISO Designation | FFX4 FD032-5-16-04 |
Maximum Cutting Diameter | 32mm |
Milling Application | Facing Helical Interpolation Plunging & Recessing Profiling Ramping Side Plunging |
Number of Inserts | 5 |
Series | Logiq4Feed |
UNSPSC Code | 23242106 |