Iscar

H490 F90AX D032-5-16-09 H ELIDO FACEMILL

SKU:

ISC1394548M

MPN:

3105277

£294.00

Ex VAT

£352.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    H490 F90AX...-09 Face Mills
    Face Mills with double-sided inserts, diameter range 32-63mm.


    The new HELIDO H490 ANKX rectangular inserts have 4 helical right-hand positive cutting edges. They were designed in cutting edge lengths of 9, 12 and 17 mm. Insert construction is very thick and strong; clamped into a dovetail inclined pocket which provides a very rigid clamping and has a wiper which leaves an excellent surface finish. Due to its strong construction, unique chip deflector with positive cutting angles and excellent grade combinations, this new family features high durability, low cutting forces and long tool life. Our most advanced SUMO TEC grades ensure excellent performance and reliability. The new HELIDO tools can be used for machining steel, stainless steel and cast iron at very high machining parameters. HELIDO's state-of-the-art of milling insert design, enables excellent performance and extremely high productivity.
    H490 - A new family of double-sided inserts with 4 helical cutting edges.


    Product Specification
    Attribute
    Value

    Arbor Hole Diameter

    16mm

    Brand

    Iscar

    Coolant Delivery

    Coolant Through

    Cutting Edge Angle

    90°

    Depth of Cut

    8mm

    ECLASS Code

    28039190

    Height

    35mm

    Insert Shape

    Rectangle

    Insert Size

    904

    Insert Style

    ANKX

    ISO Designation

    H490 F90AX D032-5-16-09

    Maximum Cutting Diameter

    32mm

    MFR Part No.

    3105277

    Milling Application

    Facing Shouldering Side Plunging Slotting

    Number of Inserts

    5

    Series

    Helido 490

    Toolholder Style

    Face Mill

    UNSPSC Code

    23242106