£929.00
Ex VAT
£1114.80
Inc VAT
10 Variations Available
Product Details
Product Specification
ISCAR Helido? 845 Line face mills are a unique family of 45 milling cutters for heavy duty applications. These new tools can carry in their pockets either the S845 SNMU 1305 - square, double-sided inserts with 8 cutting edges or the ONMU 0505 octagonal, double-sided inserts with 16 cutting edges - the most economical insert regarding price per cutting edge. Both inserts have helical cutting edges and positive rake angles, providing low power consumption and excellent surface finish.
These new inserts are available in the most advanced SUMO TEC carbide grades.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
ISO Designation | SOF45 8/16-D125-16-40 |
Toolholder Style | Face Mill |
UNSPSC Code | 23242106 |