noscriptIndexa Indexable Face Mill, XP-90C 80, 80mm 1397520K | Cromwell Tools

Indexa

Indexable Face Mill, XP-90C 80, 80mm

SKU:

IND1397520K

MPN:

1397520K

£174.00

Ex VAT

£208.80

Inc VAT

OUT OF STOCK

    Product Details

    Positive 90° cutter with an exact angle of 90°, square insert allowing depth passes and high feed per teeth. Torx style insert pocket with shim seats to protect the body in case of accident. Plasma Ion coating offers longer tool life and greater hardness that is more resistant to wear. Through coolant as standard.
    XP-90C ‘4 Square’ 90° Shell Mills for SDMT 12 inserts


    Product Specification
    Attribute
    Value

    Arbor Hole Diameter

    27mm

    Brand

    Indexa

    Coolant Delivery

    Coolant Through

    Cutting Edge Angle

    90°

    Depth of Cut

    6mm

    EAN

    5036140082878

    ECLASS Code

    28039190

    Height

    50mm

    Insert Holding Type

    Torx Style Insert Pocket

    Insert Shape

    Square

    Insert Size

    12T308

    Insert Style

    SDMT

    ISO Designation

    XP-90C 80

    Maximum Cutting Diameter

    80mm

    MFR Part No.

    900.08PIZ/C

    Milling Application

    High-feed Milling

    Number of Inserts

    6

    Series

    XP-45C

    Toolholder Material

    Steel

    UNSPSC Code

    23242106