Sandvik Coromant

R210-066C6-14H FACEMILL

SKU:

SNK1390011X

MPN:

5742635

£609.00

Ex VAT

£730.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    R210 CoroMillⓇ 210 Face Milling Cutter


    High feed face and plunge milling


    The CoroMill® 210 is a very productive roughing concept to use when high metal removal rate is the first priority. A 10° entering angle allows extreme feed rates when face milling. This directs the cutting forces in an axial direction which provides a stable cutting action and no vibration tendency.


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    28039190

    ISO Designation

    R210-066C6-14H

    Toolholder Style

    Face Mill

    UNSPSC Code

    23242106